Calibration weights, class 4
2 kg, Individual weight, Class 4, without certificate
Catalog # TROE8424
Supplier: TROEMNER INSTRUMENTS
Jump to:
Product Details & Documents
These weights are manufactured from satin finished 303 stainless steel. Design features surface finish, markings, construction, material density. Weights are cylindrical in shape with a groove near the top to allow for easy handling and gripping.
- Low magnetic properties, stable and anti-corrosive
- Made from two piece materials
- Supplied with an impact-resistant PP case
Density: 7,86 g/cm³
Specifications
- Weight:2 kg
- Type:Individual weight, Class 4, without certificate



