Order Entry
China
ContactUsLinkComponent
Ion exchange chromatography column, HiPrep™ Q HP
Ion exchange chromatography column, HiPrep™ Q HP
Catalog # GEHE29-0181-82
Supplier:  GE HEALTHCARE
undefined
Ion exchange chromatography column, HiPrep™ Q HP
Catalog # GEHE29-0181-82
Supplier:  GE HEALTHCARE

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Flow rate:
    1 - 5 ml/min
  • Ø int.:
    16,00 mm
  • Particle Size:
    34 µm
  • Max. pressure:
    3 bar
  • Capacity:
    20 ml
  • Description:
    HiPrep™ Q HP
  • Length:
    100 mm
  • Seq:
    01
  • pH range:
    2 - 12
  • Column hardware:
    PP
  • Pk:
    1

Specifications

About this item

HiPrep Q HP is a 20 ml strong anion exchange chromatography column for high resolution small-scale protein purification.

  • Packed with Q Sepharose High Performance strong quarternary ammonium anion exchange resin.
  • Small (34 µm) bead size delivers high-performance, high-resolution purifications.
  • 20 ml HiPrep column format compatible with single-pump configurations and chromatography systems such as ÄKTA systems

The Q functional group is a quaternary amino group coupled to the matrix via chemically stable ether linkages. Q Sepharose High Performance is a strong anion exchanger charged with high loading capacity over broad pH ranges.