Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Flow rate:1 - 5 ml/min
- Ø int.:16,00 mm
- Particle Size:34 µm
- Max. pressure:3 bar
- Capacity:20 ml
- Description:HiPrep™ SP HP
- Length:100 mm
- Seq:01
- pH range:4 - 13
- Column hardware:PP
- Pk:1
Specifications
About this item
HiPrep SP HP 16/10 is a strong cation exchanger designed for preparative ion exchange chromatography separations. This 20 mL column is prepacked with SP Sepharose High Performance chromatography resin. The resin is based on rigid, highly cross-linked beaded agarose with a mean bead diameter of 34 µm for high resolution separations.
- For high-performance preparative scale separations where high efficiency and high resolution are desired
- Highly cross-linked agarose provides excellent chemical and physical stability
- Slim, modern design allows for easy handling and connection
High mechanical strength of the matrix allows for high flow rates, together with outstanding resolution. Capacities vary according to the protein applied and its concentration. Loading capacity will also vary depending on the salt concentration, pH, and temperature at which the protein is applied.