Order Entry
China
ContactUsLinkComponent
Weighing bottles, glass, low form, PYREX®
Weighing bottles, glass, low form, PYREX®
Catalog # CORN1688-5030
undefined
Weighing bottles, glass, low form, PYREX®
Catalog # CORN1688-5030

Specifications

  • Ø×H:
    50×30 mm
  • NS:
    55/12
  • Capacity:
    36 ml
  • Seq:
    01
  • Pk:
    2

Specifications

About this item

PYREX® borosilicate glass.

  • Very good chemical resistance
  • Very good temperature resistance

These low form weighing bottles have an external standard taper joint style opening. The closure style cap fits over the externally ground body.