VWR®, Bi-metallic surface temperature thermometer
Catalog # VWRU98000-232
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Ø:64 mm
- Description:Thermometer with single magnet, stainless steel 305 with aluminium dial
- Division:2,0 °C
- Pk:1
- Range:10...121 °C
Specifications
About this item
These surface temperature bi-metallic thermometers with bi-metallic coil movement are used to take readings from pipes, griddles and hot plates.