VWR®, Double Spatulas
Catalog # VWRU82027-528
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Description:Round/flat end
- Length:178 mm
- Seq:01
- Pk:1
Specifications
About this item
Stainless steel. These double spatulas with one rounded and one flat end are ideal for transferring, collecting, mixing, or handling chemical or biological samples.
- Versatile design enables use as a spatula, spoon, scraper, or stirring rod
- Spatulas feature one rounded end and one flat end
- Non stick surfaces
- Spatula 82027-494 (305 mm length) features heavy-duty construction