VWR®Traceable®, Digital timer, one channel
Digital timer, single channel, Traceable®, Black, ±0,01 %, 63,5×12,7×63,5 mm
VWRU23609-196
This jumbo-digit, lightweight, portable lab timer is ideal for repetitive countdown tests.
- Timing capacity: Counts down from 99 minutes, 59 seconds in second increments
- Quartz-crystal timing accuracy is 0,01%
- 19 mm digits are readable from 6 m
- Alarm sounds for 30 seconds and then silences automatically
- Memory resets display to last programmed time for quick repeat of frequent, routine tests
- 3-key operation makes this timer incredibly easy to learn and use
Weight: 56,7 g
: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
: Supplied with Traceable® certificate, magnet, flip-open stand, clip and AAA alkaline battery.
- Colour:Black
- Description:Digital timer, single channel, Traceable®
- W×D×H:63,5×12,7×63,5 mm
- Accuracy:±0,01 %



