VWR®, Alkali Burettes, Automatic Self-Zeroing, Class A
Catalog # VWRU17579-894
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- Capacity:50 ml
- Seq:02
- Environmentally Preferable:
- Division:0,10 ml
- Pk:1
- Tolerance:±0,05 ml
Specifications
About this item
Precision-grade borosilicate glass burette assembly and receiving bottle.
- Fluoropolymer resin stopcock eliminates contamination from lubricants
- Prefilled with activated alumina, ready to use
- Easy to read white enamel graduations
Both the U-shaped and straight drying tubes are prefilled with activated alumina.
Delivery: Supplied with fluoropolymer resin stopcock, alumina filled drying tubes, and receiving bottle.