Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
规格
- Ø:140 mm
- Description:Filtration assembly, includes 300 ml funnel and 1 l flask
- Height:430 mm
- Seq:01
- Environmentally Preferable:Waste Reducing
- Pk:1
规格
关于此项目
These filtration apparatus and components are designed for HPLC mobile phase filtration, analysis of particulate or bacterial contamination and general laboratory microfiltration. Units have coarse porosity frits, and accommodate 47 mm filters.
- Chemical compatibility with most organic solvents