Order Entry
China
ContactUsLinkComponent
 
Soxhlet extractors with standard taper joints and Allihn condenser, PYREX®
  CORN3840-XL
undefined
Soxhlet extractors with standard taper joints and Allihn condenser, PYREX®
  CORN3840-XL

 

  • Extraction cap.:
    1000 ml
  • Socket size:
    71/60 NS
  • Description:
    Soxhlet extractor with [ST] joints and Allihn condenser
  • Seq:
    04
  • Pk:
    1

 

 

PYREX®, borosilicate glass.

  • This apparatus consists of a Soxhlet extractor, an Allihn condenser, and a flask, all which are equipped with standard taper joints.

Extraction tubes equipped with ground joints at top and bottom. Bulb in siphon tube near top aids siphoning action. Siphon tube protected from accidental damage by vapor tube.

Condenser tubulation Ext.Ø: 10 mm

Allihn condensers also available individually.