Dishes, evaporating, flat bottom, borosilicate glass, PYREX®
CORN3180-80
- Ext.Ø:80 mm
- Capacity:140 ml
- Height:45 mm
- Seq:01
- Pk:6
PYREX® borosilicate glass.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Dishes with rugged beaded rims and standard medium depth.