Order Entry
China
ContactUsLinkComponent
VWR® Traceable®, Temperature strip-chart recorder, disposable
VWR® Traceable®, Temperature strip-chart recorder, disposable
Catalog # VWRU15551-006
undefined
VWR® Traceable®, Temperature strip-chart recorder, disposable
Catalog # VWRU15551-006

Specifications

  • Range:
    –28…+38 °C
  • Weight:
    283,4 g
  • Description:
    Temperature chart recorder, 5 days
  • Seq:
    01
  • W×D×H:
    133,3×98,4×63,5 mm
  • Accuracy:
    ±1,0 °C
  • Pk:
    1

Specifications

About this item

Single-use, disposable recorder displays temperatures on a 36-inch strip chart. Provides a permanent record which is easy to read, copy, fax, scan or file.

  • Disposable recorder with broad temperature range delivers °F/°C accuracy on same chart
  • Solid-state, battery-driven, quartz-crystal-controlled motor makes operation error-free
  • Temperature sensor is bimetallic and has an accuracy rate of better than 1 second per day
Certifications: Traceable® certificate is provided to assure accuracy from 'ISO/IEC 17025', calibration laboratory accredited by A2LA.
Delivery: Supplied with battery, chart paper and Traceable® certificate.