Order Entry
China
Orders LinkContactUsLinkComponent
VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel

VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel

Digital timer, one channel, Black, 0,01 %, 76×25,4×63,5 mm
  VWRU62344-904
VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel
  VWRU62344-904
VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel
VWR® Traceable® Triple-Purpose Timer, Digital timer, one channel

Digital timer, one channel, Black, 0,01 %, 76×25,4×63,5 mm

 
¥732.00
   
1 * 1 件
 

This timer counts down or up to 9 hours, 59 minutes, 59 seconds with an accuracy of 0,01%.

  • Timing capacity: 9 hours, 59 minutes, 59 seconds
  • Features: Countdown alarm time, stopwatch, 12/24-hour clock
  • Full 0 to 9 keyboard makes entering times exceptionally fast
  • High-decibel alarm sounds for 1 minute and is then silenced automatically
  • Large digits may be read from a distance of 6 m

Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicating traceability to standards provided by NIST.

Delivery information: Supplied with batteries, magnetic back and Traceable® Certificate.

 
  • Colour:
    Black
  • Description:
    Digital timer, one channel
  • W×D×H:
    76×25,4×63,5 mm
  • Accuracy:
    0,01 %