Order Entry
China
ContactUsLinkComponent
Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 3 µm
Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 3 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® C4, HPLC/UHPLC Columns, Analytical, 3 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACETEXL-113-0302U
  • ACETEXL-113-1502U
  • ACETEXL-113-1002U
  • ACETEXL-113-1003U
  • ACETEXL-113-3502U
  • ACETEXL-113-2546U
  • ACETEXL-113-1546U
  • ACETEXL-113-0202U
  • ACETEXL-113-0502U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • 5,5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L26
  • L26
  • L26
  • L26
  • L26
  • L26
  • L26
  • L26
  • L26
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard cartridges

Product Information