Order Entry
China
ContactUsLinkComponent
 
HPLC columns, Ultra Aqueous C18 (USP L1)
  REST9178575
 :  RESTEK
HPLC columns, Ultra Aqueous C18 (USP L1)
  REST9178575
 :  RESTEK

 

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    39
  • Endcapped:
    No,
    No
  • USP code:
    L1,
    L1
  • pH range:
    2,5 - 8
  • Temperature limit:
    80 °C
  • Carbon load:
    15%
  • Phase:
    C18
  • Pk:
    1

 

 

Ultra Aqueous C18 columns are made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications. It is highly retentive and selective for reversed phase separations of polar analytes, and highly base deactivated. Compatible with highly aqueous (upto 100%) mobile phases.