Order Entry
China
ContactUsLinkComponent
Capillary columns, Rtx®-5 Amine (fused silica)
Capillary columns, Rtx®-5 Amine (fused silica)
Catalog # REST12350
Supplier:  RESTEK
undefined
Capillary columns, Rtx®-5 Amine (fused silica)
Catalog # REST12350
Supplier:  RESTEK

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,25 mm
  • Length:
    15 m
  • Seq:
    06
  • Temperature limit:
    −60...+300/315 °C
  • Phase:
    Rtx®-5 Amine
  • Pk:
    1

Specifications

About this item

Rtx®-5 Amine columns are application specfic for amines and other basic compounds including alkylamines, diamines, triamines, ethanolamines and nitrogen-containing heterocyclics.

Low polarity phase; Crossbond® 5% diphenyl/95% dimethyl polysiloxane

They are ideal for analysing a wide variety of basic compounds and also allow the analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding or even weakly acidic compounds such as phenols. Every column is tested to ensure that it exceeds the requirements for analysing ppm levels of amines without priming and to ensure low bleed at maximum operating temperature.

Temperature range: Stable to 315 °C.