Avantor® ACE® Excel® C18-Amide, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® Excel® C18-Amide is a uniquely designed stationary phase offering improved retention of polar compounds, enhanced phenolic resolution and alternative selectivity to C18 bonded columns. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1,7 to 5 µm) and complementary phases
- Low bleed for UV and LC/MS compatibility
- C18 hydrophobic plus Amide interactions, compatible with 100% aqueous condition
- Method validation kits contain three different batches of the same phase - available on request
The special design of the Avantor® ACE® C18-Amide ligand incorporates an extended alkyl chain spacer between the silica surface and amide polar group, which gives extra phase stability.
Specifications
- Catalog No:
- ACETEXL-1712-7502U
- ACETEXL-1712-0302U
- ACETACE-1P12-GD2U
- ACETEXL-1712-0202U
- ACETEXL-1712-1003U
- ACETEXL-1712-1002U
- ACETEXL-1712-0503U
- ACETEXL-1712-0502U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 16,4%
- 16,4%
- 16,4%
- 16,4%
- 16,4%
- 16,4%
- 16,4%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)