Order Entry
China
ContactUsLinkComponent
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1,7 µm
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® C18-AR, HPLC/UHPLC Columns, Analytical, 1,7 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • ACETEXL-179-0302U
  • ACETEXL-179-0203U
  • ACETEXL-179-0202U
  • ACETEXL-179-7503U
  • ACETACE-1P9-GD2U
  • ACETEXL-179-7502U
  • ACETEXL-179-0502U
  • ACETEXL-179-0503U
  • ACETEXL-179-1003U
  • ACETEXL-179-1002U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • 15,5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Guard holders and accessories

Product Information