Order Entry
China
ContactUsLinkComponent
Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 2 µm
Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 2 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 2 µm
Supplier:  Avantor
   Sustainable Options Available

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Catalog No:
  • ACETEXL-105-1002U
  • ACETEXL-105-1202U
  • ACETEXL-105-1046U
  • ACETEXL-105-1003U
  • ACETACE-1P5-GD4U
  • ACETEXL-105-0503U
  • ACETEXL-105-1546U
  • ACETEXL-105-0502U
  • ACETEXL-105-1503U
  • ACETEXL-105-1502U
  • ACETEXL-105-1246U
  • ACETEXL-105-7546U
  • ACETEXL-105-7503U
  • ACETEXL-105-7502U
  • ACETEXL-105-0546U
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • 9,5%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Max. pressure:
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • 1000 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • L11
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Related Information

Guard holders and accessories

Product Information