Avantor® ACE® Phenyl, HPLC Columns, 10 µm
Supplier: Avantor
Certificates
About this item
These ultra inert Avantor® ACE® Phenyl columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Offers strong π-π interactions
- Ideal for analytes with π-bonding, electron withdrawing or delocalised groups
- Wide range of particle sizes available (2 µm, 3 µm, 5 µm and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACETACE-135-0103GD
- ACETACE-135-2546
- ACETACE-135-0510
- ACETACE-135-3004
- ACETACE-135-3039
- ACETACE-135-2510
- ACETACE-135-1010
- ACETACE-135-1510
- ACETACE-135-0520
- ACETACE-135-0530
- ACETACE-135-1020
- ACETACE-135-1030
- ACETACE-135-1220
- ACETACE-135-1520
- ACETACE-135-1530
- ACETACE-135-2520
- ACETACE-135-2530
- ACETACE-135-7520
- ACETACE-135-7530
- ACETACE-135-3020
- ACETACE-135-3030
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)