Order Entry
China
ContactUsLinkComponent
Avantor® ACE® C18, HPLC Columns, Microbore, 2 µm
Avantor® ACE® C18, HPLC Columns, Microbore, 2 µm
Supplier:  Avantor
Certificates
undefined
Avantor® ACE® C18, HPLC Columns, Microbore, 2 µm
Supplier:  Avantor

Specifications

  • Catalog No:
  • ACETACE-101-05005S
  • ACETACE-101-15005
  • Carbon load:
  • 15,5%
  • 15,5%
  • Endcapped:
  • Yes
  • Yes
  • Max. pressure:
  • 400 bar
  • 400 bar
  • pH range:
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 300 m²/g
  • 300 m²/g
  • USP code:
  • L1
  • L1

Specifications