Avantor® ACE®, HPLC/UHPLC Columns, Advanced Method Development Kits, 5 µm
: Avantor
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (1,7 µm and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
Maximum recommended pH: 2,0 to 8,0.
Max. pressure: 1000 bar.
: Avantor® ACE® Advanced Method Development Kits contain Avantor® ACE® C18, Avantor® ACE® C18-AR and Avantor® ACE® C18-PFP stainless steel columns.
- Catalog No:
- ACETMDKA-5-1502U
- ACETMDKA-5-1503U
- ACETMDKA-5-1546U
- ACETMDKA-5-2502U
- ACETMDKA-5-2503U
- ACETMDKA-5-0502U
- ACETMDKA-5-2546U
- ACETMDKA-5-0503U
- ACETMDKA-5-1002U
- ACETMDKA-5-1003U
- ACETMDKA-5-1046U
- ACETMDKA-5-0546U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)