Sample vials, screw thread, with polyvinyl-faced liners, KIMBLE®
Catalog # KIML60910C-4
Supplier: KIMBLEKONTES
Specifications
- Cap included:Yes
- Cap Size:18-400
- Ø×H:21×70 mm
- Capacity:16,00 ml
- Colour:Clear
- Seq:02
- Pk:1.152
Specifications
About this item
Sample vials made from clear borosilicate glass.
- Unattached closed-top black phenolic closure with polyvinyl-faced pulp liner
Certifications: Conforms to USP Type I and ASTM E438, Type I, Class B requirements.