Order Entry
China
ContactUsLinkComponent
Erlenmeyer flasks, with pennyhead glass stopper, KIMBLE®
Erlenmeyer flasks, with pennyhead glass stopper, KIMBLE®
Catalog # KIML26600-250
Supplier:  KIMBLEKONTES
Erlenmeyer flasks, with pennyhead glass stopper, KIMBLE®
Catalog # KIML26600-250
Supplier:  KIMBLEKONTES

Specifications

  • Ext.Ø:
    82 mm
  • Capacity:
    250 ml
  • Height:
    132 mm
  • Seq:
    02
  • Pk:
    2

Specifications

About this item

Manufactured from 33 expansion, KIMAX®, low extractable borosilicate glass.

  • With a standard taper ground glass stopper neck finish
  • With capacity scale marking
  • Available with stopper

Designed from ASTM Specification E1404, Type II, Class II requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.