Capillary columns, DB-WAXetr
Catalog # HEWL123-7332E
Supplier: AGILENT HEWLETT PACKARD
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:07
- Phase:DB-WAXetr
- Pk:1
Specifications
About this item
DB-WAXetr is a high polarity polyethylene glycol (PEG) column for the analysis of alcohols, solvents, benzenes, styrenes, and organic acids, among others.
- Excellent column-to-column repeatability
- Fast and accurate operation within temperature limits of 30 to 260/280 °C
- Equivalent to USP Phase G16
- High polarity
- Bonded, cross-linked and solvent rinsable
Similar phases: SUPELCOWAX 10, SUPEROX II, CB-WAX, Stabilwax, BP-20, 007-CW, Carbowax, Rtx-WAX, ZB-WAX, ZB-WAX plus.