Order Entry
China
ContactUsLinkComponent
Syringe filters, Captiva, Premium
Syringe filters, Captiva, Premium
Catalog # HEWL5190-5088
undefined
Syringe filters, Captiva, Premium
Catalog # HEWL5190-5088

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Ø:
    15 mm
  • Filtration area:
    1,7 cm²
  • Housing material:
    PP
  • Membrane:
    Nylon
  • Pore size:
    0,20 µm
  • Seq:
    07
  • Pk:
    100

Specifications

About this item

These syringe filters have a PP or MBS housing.

  • Low level of extractables
  • High flow rate
  • Maximum sample loading capacity

Captiva premium syringe filters are supplied with a HPLC or LC/MS certificate.