Pasteur pipettes, disposable, WHEATON®
Pasteur pipette, tip length 108 mm, 6,5 - 7,5 mm, 228 mm, 1000/case
WHEAW357335
Wheaton '800' borosilicate glass.
- Straight tip can be bent over a flame
- Constriction near the mouth end to retain a cotton plug
These pipettes are ideal for use in inoculating culture media or general sampling; can also be used in applying samples in chromatography.
- Ext.Ø:6,5 - 7,5 mm
- Packed:1000/case
- Description:Pasteur pipette, tip length 108 mm
- Length:228 mm
- Seq:03



