Order Entry
China
ContactUsLinkComponent
 
Tissue grinders, Tenbroeck type, PYREX®
Catalog # CORN7727-15
undefined
Tissue grinders, Tenbroeck type, PYREX®
Catalog # CORN7727-15

Specifications

  • Capacity:
    15 ml
  • Seq:
    04
  • Total length:
    240 mm
  • Pk:
    4
  • Ø ext.×length:
    15,8×235 mm

Specifications

About this item

These tissue grinders are designed for use in hand grinding small samples for pathological or biochemical studies. It may also be motor driven at low speed if some form of friction release is provided. Mortar tubes and pestles are ground to be interchangeable. The medium grind provides the required abrasive action to deliver well homogenised samples.

Clearance between the two parts is approximately 0,15 mm.

Certifications: Made in accordance with Federal Specification NNN-T-360B.
Caution: If used with motor-driven device, attachment must contain some sort of friction release clutch to prevent damage to the apparatus. User should wear protective glove of sufficient thickness to prevent injury in event of the failure of the glass components.