Erlenmeyer flasks with screw cap, PYREX®
Catalog # CORN4985-250
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- Ext.Ø:81 mm
- Graduation Interval:25 ml
- Thread:38-430M
- Capacity:250 ml
- Height:135 mm
- Seq:04
- Pk:24
Specifications
About this item
Made of PYREX® borosilicate glass, with phenolic screw caps.
- Excellent chemical resistance
- Excellent temperature resistance
- Graduated to show approximate capacity
- With marking spot
Erlenmeyer flasks with phenolic screw caps are ideal for use as a shaker flask or for mixing, media prep and storage needs. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilisation. Their uniform wall thickness provides the proper balance between mechanical strength and thermal shock resistance.