Order Entry
China
ContactUsLinkComponent
Filtering flasks, heavy wall, graduated, PYREX® VISTA™
Filtering flasks, heavy wall, graduated, PYREX® VISTA™
Catalog # CORN70340-250
undefined
Filtering flasks, heavy wall, graduated, PYREX® VISTA™
Catalog # CORN70340-250

Specifications

  • Capacity:
    250 ml
  • Seq:
    01
  • Pk:
    12

Specifications

About this item

PYREX® VISTA™ filtering flasks have sidearm tubulations and have blue gradations to show approximate capacity. The neck finish affords a fit for rubber stoppers. Supplied without stoppers. Heavy wall.

  • Excellent chemical resistance
  • Excellent temperature resistance

Filtering flasks have sidearm tubulations and have blue gradations to show approximate capacity. The neck finish affords a fit for rubber stoppers. Supplied without stoppers. Heavy wall.

Tubulation outer Ø: 10 mm

Certifications: ASTM E-1406 Type 2