Beakers, double spout, double scale, PYREX®
Catalog # CORN6480-2L_U
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- Ext.Ø:117 mm
- Capacity:2000 ml
- Height:265 mm
- Seq:08
- Pk:1
Specifications
About this item
PYREX®, borosilicate glass, double spout, double scale.
- Increased wall thickness for better mechanical properties
- Ideal for measuring hot solutions
- Should not have direct contact with heat source
Thick walled, with spout, approximate graduations for both fluid ounces and millilitres.