Order Entry
China
ContactUsLinkComponent
Dissolved oxygen meter, handheld, HI 9147
Dissolved oxygen meter, handheld, HI 9147
Catalog # HANNHI9147-04
Supplier:  HANNA
Dissolved oxygen meter, handheld, HI 9147
Catalog # HANNHI9147-04
Supplier:  HANNA

Specifications

  • Temperature range:
    –5...+50 °C
  • Description:
    Handheld oxygen meter, HI 9147-04
  • Seq:
    01
  • Model:
    HI 9147
  • Temperature accuracy:
    ±0,2 °C
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    72×36×185 mm
  • DO calibration:
    Manual in saturated air
  • DO concentration:
    0,0 - 50,0 mg/L
  • DO probe type:
    Galvanic
  • DO concentration resolution:
    1%; 0,1 mg/L
  • DO saturation:
    0 - 600 %
  • DO accuracy:
    ±1,0%
  • DO salinity compensation:
    0 - 51 g/L
  • Display:
    Backlit LCD
  • Power supply:
    3×1,5 V AAA for approx. 1000 hours of continuous use without backlight
  • Temperature compensation:
    Automatic (−5...+50 °C)
  • Weight:
    0,45 kg
  • Pk:
    1

Specifications

About this item

These portable meters are designed for aquaculture applications. This unit is supplied with a galvanic probe. Unlike polarographic probes, galvanic DO probes require no conditioning time. When you need to measure multiple samples in a given period of time, pick it up and measure on demand. The meter is ideal for DO sensitive organisms or high bio-load environments.

  • Designed specifically for aquaculture
  • Galvanic DO probe
  • Backlit LCD
  • Automatic temperature compensation
  • Manual salinity and altitude compensation
  • Water-resistant
Delivery: HI 9147-04 is supplied with HI 76409/4 probe with 4 m cable and two spare membranes, electrolyte solution (30 ml), batteries, screwdriver and instructions.
HI 9147-10 is supplied with HI 76409/10 probe with 10 m cable and five spare membranes, electrolyte solution (30 ml), batteries, screwdriver and instructions.