Chemical resistant gloves, AlphaTec® 62-401
Supplier: Ansell
Certificates
About this item
This glove consists of a cotton jersey liner with a liquid-proof natural rubber latex coating. The glove provides chemical protection and excellent thermal insulation either in hot (up to 250 °C) or cold (down to −20 °C) conditions.
- Very good flexibility
- Crinkle finish for good grip on objects
- Long cuff for additional protection
Ideal for use in oyster-farming, fish processing, slippery plastics handling, waste collection and building materials handling.
Thickness: 1,35 mm
Colour: Blue
EN 374 (AKL), EN 388 (3231), EN 407 (02XXXX), EN 511 (011); Cat. III; AQL 1,5 Food contact approved
Certifications: EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011); Cat. III
Food contact approved
Food contact approved
Specifications
- Catalog No:
- ANSE62-401/9
- ANSE62-401/11
- ANSE62-401/8
- ANSE62-401/7
- ANSE62-401/10
- Model:
- 62-401
- 62-401
- 62-401
- 62-401
- 62-401
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Crinkle
- Crinkle
- Crinkle
- Crinkle
- Crinkle
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011)
- EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011)
- EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011)
- EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011)
- EN ISO 374-1 Type A (AKLMPT), EN 388:2016 (3131B), EN 407 (02XXXX), EN 511 (011)
- Food contact approved:
- +
- +
- +
- +
- +