Ice Storage Bin
Storage bins are configured perfectly with Hoshizaki ice makers to ensure ample quantities of ice at all times. Sturdy construction for side by side/stacked installation and non-corrosive bin liner provide safe and sanitary storage of cube and flake ice.
- Foamed in place insulation, ensures low melt rate ice storage
- Stainless steel exterior
- Round edges for optimal hygiene
- Manufactured with adjustable legs to 90 mm
- Upward opening door
- Capacity:144 kg
- Description:Ice storage bin, model B-301SA
- Seq:01
- W×D×H:559×820×1106 mm
- Weight:49 kg
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



