Order Entry
China
ContactUsLinkComponent
Capillary columns for pesticides analysis, TRACE™
Capillary columns for pesticides analysis, TRACE™
Catalog # HYPE26RD142F
Capillary columns for pesticides analysis, TRACE™
Catalog # HYPE26RD142F

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    Column with 5 m guard column attached
  • Length:
    30 m
  • Seq:
    02
  • Phase:
    TR-Pesticide II
  • Pk:
    1

Specifications

About this item

These low bleed columns are specifically designed for the analysis of pesticides and it is mainly useful for applications requiring a higher temperature.