Order Entry
China
ContactUsLinkComponent
Measuring beakers with handle, PP
Measuring beakers with handle, PP
  BRND41016
 :  BRAND
undefined
Measuring beakers with handle, PP
  BRND41016
 :  BRAND

 

  • Ext.Ø:
    204 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    5000 ml
  • Height:
    270 mm
  • Seq:
    08
  • Pk:
    6

 

 

PP, high translucent.

  • Ergonomic handle for secure grip
  • Functional spout to minimise spills
  • Autoclavable (121 °C)

Ideal for general laboratory use and a wide variety of other applications. With embossed scale.