All-purpose stackable drawer, Nalgene™
Clear, Acrylic, 229 mm, 114 mm, 229×229 mm
Catalog # NALG5832-0001
Supplier: Thermo Fisher Scientific
All-purpose stackable drawer, Nalgene™
Catalog # NALG5832-0001
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Acrylic, clear.
Create high-density storage with the all-purpose stackable drawer. These drawers nest, and can be mounted under a shelf or cabinet with provided screws.
Specifications
- Width:229 mm
- Colour:Clear
- Height:114 mm
- L×W:229×229 mm
- Material:Acrylic
- Cat. No.:NALG5832-0001
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



