订单输入
China
ContactUsLinkComponent
 
Precision balances, PCB series
  KERNPCB1000-2
 :  KERN SOHN
undefined
Precision balances, PCB series
  KERNPCB1000-2
 :  KERN SOHN

 

  • 型号:
    PCB 1000-2
  • 平底锅 平台尺寸:
    130×130 mm
  • 顺序:
    05
  • 包装规格:
    1
  • 可读性:
    0,01 g
  • 称重上限:
    1000 g
  • 线性:
    ±30 mg

 

 

A simple to use, economical series of balances.

  • Tare function for manual subtraction of a known container weight
  • Freely programmable weighing unit, e.g. display directly in special units such as length of thread g/m, paper weight g/m², or similar
  • Ring-shaped draft shield, only for models with weighing plate size diameter 90 mm
 : Please note: If a calibration certificate is required, this should be requested when ordering the balance, as it can not be issued retrospectively.