Ion exchange HPLC columns, monolith, ProSwift™ IEX
HYPE064294
- Column Format:Analytical
- Ø int.:4,60 mm
- Max. pressure:1000 psi
- Description:WAX-1S monolithic
- Length:50 mm
- Seq:06
- pH range:2 - 12
- Temperature limit:60 °C
- Phase:WAX-1S
- Pk:1
High resolution columns used for fast protein analysis.
- High loading capacity
- Wide range of operational flow rates
- Reproducibility and ruggedness
- High throughput and improved productivity
These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity.