Order Entry
China
ContactUsLinkComponent
Capillary columns, Stabilwax®
Capillary columns, Stabilwax®
Catalog # REST10636
Supplier:  RESTEK
undefined
Capillary columns, Stabilwax®
Catalog # REST10636
Supplier:  RESTEK

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    Stabilwax cap column
  • Length:
    15 m
  • Seq:
    23
  • Pk:
    1

Specifications

About this item

General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 40 to 250 °C

Equivalent to USP G14, G15, G16, G20, and G39 phases.