Order Entry
China
ContactUsLinkComponent
Capillary columns, Rtx®-1701
Capillary columns, Rtx®-1701
Catalog # REST12023
Supplier:  RESTEK
undefined
Capillary columns, Rtx®-1701
Catalog # REST12023
Supplier:  RESTEK

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    Rtx-1701 cap column
  • Length:
    30 m
  • Seq:
    14
  • Phase:
    Rtx®-1701
  • Pk:
    1

Specifications

About this item

General purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides.

Midpolarity phase; Crossbond® 14% cyanopropylphenyl/86% dimethyl polysiloxane

Temperature range: –20 to 280 °C

Suitable replacement for: DB-1701R, DB-1701, CP Sil 19 CB, VF-1701ms, VF-1701 Pesticides, ZB-1701, ZB-1701P. Equivalent to USP G46 phase.