Capillary columns, Rtx®-1
REST10154
: RESTEK
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Description:Rtx-1 Cap column
- Length:30 m
- Seq:34
- Phase:Rtx®-1
- Pk:1
General purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulphur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates.
Non polar phase; Crossbond® 100% dimethyl polysiloxane
Temperature range: –60 to 350 °C
Suitable replacement for: HP-1, DB-1, CP-Sil 5 CB, ZB-1. Equivalent to USP G1, G2, G38 phases.