Order Entry
China
ContactUsLinkComponent
Temperature loggers, HI 141 series
Temperature loggers, HI 141 series
Catalog # HANNHI141FH
Supplier:  HANNA
Temperature loggers, HI 141 series
Catalog # HANNHI141FH
Supplier:  HANNA

Specifications

  • Range:
    T: −40...+125 °C
  • Resolution:
    T: 0,1 (−40...+100); 0,2 (>100) °C
  • Data memory - No. of readings:
    16000
  • Description:
    Temperature logger, HI141FH, with 2 external probes (1 m cable), eyelet, battery, magnetic key
  • Seq:
    06
  • Batteries:
    3,6 V lithium AA battery
  • Display:
    No
  • Weight:
    150 g
  • W×D×H:
    87×35×35 mm
  • Accuracy:
    T: ±0,5 (−40...0; 70...100); ±0,4 (0...70); ±1,0 (>100) °C
  • Pk:
    1

Specifications

About this item

These HI140 dataloggers are designed to monitor temperature continuously over long periods of time.

  • Housed in a rugged, waterproof ABS casing
  • Seals against the ingress of dust and water
  • With or without LCD
  • Programmable high and low alarms
  • Non-volatile storage of logging
  • Magnetic start key
  • Status indicator lights - four LED lights
  • Enhanced battery life - AA batteries

These temperature dataloggers have either one or two channels, internal or external temperature sensors, and an optional LCD. External temperature sensor models feature one or two stainless steel sensors on a 1 m cable for direct insertion. HI 141 can store up to 16000 temperature samples in a protected, non-volatile EEPROM memory. The logging interval can be set from once per second to once per 24 hour period, and logging delay can be set anywhere up to 199 hours. The min. or max. temperature between logging intervals can also be stored. All of the collected data is tamperproof and stored into serial numbered lots.

HI141 models also feature programmable alarms and logging intervals and Hanna’s Battery Error Prevention System (BEPS) that will shut the meter off when the battery power is too low for an accurate measurement. These dataloggers record the temperature at a given interval to make sure that perishable goods are not left unattended, such as on a loading dock on the other side of the world

Certifications: Waterproof - IP67.
Ordering information: The Windows® compatible software and an infrared transmitter must be ordered separately.
Delivery: All HI-141 models are supplied with 3,6 lithium AA battery, magnetic key for magnetic start and instructions