Order Entry
China
ContactUsLinkComponent
 
Multi-parameter meters, handheld, HQd (HQ30d/HQ40d)
 :  HACH
 
undefined
Multi-parameter meters, handheld, HQd (HQ30d/HQ40d)
 :  HACH

 

  • Catalog No:
  • HACHHQ40D53103303
  • HACHHQ30D53101000
  • HACHHQ40D53103203
  • HACHHQ40D53101301
  • HACH8505400
  • HACHHQ40D53153303
  • HACHHQDBOD01
  • HACHHQ40D53000000
  • HACHHQ30D53000000
  • Model:
  • HQ40d
  • HQ30d
  • HQ40d
  • HQ40d
  • HQ40d
  • HQ40d
  • HQ40d
  • HQ40d
  • HQ30d
  • pH range:
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • 0 - 14
  • pH resolution:
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • 0,001 - 0,1 (selectable)
  • pH accuracy:
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • ± 0,002
  • pH calibration:
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • 4-point calibration
  • mV range:
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • ±1500
  • mV resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • Conductivity range:
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • 0,01 μS/cm - 200 mS/cm
  • Conductivity resolution:
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • 5 digits with 2 digits after decimal point
  • Conductivity accuracy:
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • ± 0,5% (1 µS/cm - 200 mS/cm)
  • Resistivity range:
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • 2,5 Ωcm - 49 MΩcm
  • Salinity range:
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • 0 - 42 g/kg
  • Salinity resolution:
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • 0,01 ppt
  • TDS range:
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • 0,0 - 50,0 mg/l
  • TDS resolution:
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • 0,1/ 0,01/ 0,001
  • DO concentration:
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • 0,01 - 20 mg/l
  • DO concentration resolution:
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • 0,01 mg/L / 0,1 %
  • DO saturation:
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • 0 - 200%
  • Temperature range:
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • −10...+110 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • ± 0,3 °C
  • Display:
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight, shows simultaneous readings from two probes
  • LCD (240×160 pixels) with backlight
  • Power supply:
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • 4×AA batteries, USB/DC and AC/DC power connection
  • Compliance:
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • IP67, GLP
  • Data logging capacity:
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • 500 data results
  • Connections:
  • Two M12 digital electrode inputs
  • One M12 digital electrode input
  • Two M12 digital electrode inputs
  • Two M12 digital electrode inputs
  • Two M12 digital electrode inputs
  • Two M12 digital electrode inputs
  • Two M12 digital electrode inputs
  • Two M12 digital electrode inputs
  • One M12 digital electrode input
  • Outputs:
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • USB
  • W×D×H:
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • 95×36×197 mm
  • Weight:
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg
  • 0,32 kg

 

Electrodes