Order Entry
China
ContactUsLinkComponent
 
Tubing, rubber, vacuum, Rotilabo®
Catalog # ROTH0679.1
Supplier:  ROTH CARL
Tubing, rubber, vacuum, Rotilabo®
Catalog # ROTH0679.1
Supplier:  ROTH CARL

Specifications

  • Tubing ext.Ø:
    16,00 mm
  • Tubing int.Ø:
    6,00 mm
  • Wall thickness:
    5,00 mm
  • Colour:
    Red
  • Pk:
    5 m

Specifications

About this item

Vacuum tubing made of natural rubber.

Temperature resistance: −10 to +50 °C

Hardness (Shore durometer A): 45