Order Entry
China
ContactUsLinkComponent
Volumetric flasks, class A, KIMAX®, KIMBLE®
Volumetric flasks, class A, KIMAX®, KIMBLE®
Catalog # KIML28014-100
Supplier:  KIMBLEKONTES
undefined
Volumetric flasks, class A, KIMAX®, KIMBLE®
Catalog # KIML28014-100
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    100 ml
  • Height:
    180 mm
  • Seq:
    05
  • Pk:
    12
  • Tolerance:
    ± 0,08 ml

Specifications

About this item

Manufactured from 33 expansion, low extractable borosilicate glass with standard taper glass stopper.

  • Calibrated to contain
  • With pennyhead glass stopper
  • Flasks feature a single graduation ring blasted on the neck and a marking spot
Certifications: Sizes 5 ml and larger are designed from ASTM Specification E288, Class A requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.