Order Entry
China
ContactUsLinkComponent
 
Chromatography jar, rectangular, PYREX®
  CORN6944-4L
undefined
Chromatography jar, rectangular, PYREX®
  CORN6944-4L

 

  • Capacity:
    3,8 l
  • Seq:
    01
  • W×D×H:
    162×137×267 mm
  • Pk:
    6

 

 

Jars are ground to the close tolerance needed for a tight cover fit.

  • These rectangular chromatography jars are made of Pyrex® borosilicate glass

Edges are ground flat within 0,25mm (0,01").

 : Covers are not supplied.
 : Not recommended for use with direct heat, pressure, or vacuum applications.