Order Entry
China
ContactUsLinkComponent
Culture tubes, round bottom, reusable, PYREX®
Culture tubes, round bottom, reusable, PYREX®
Catalog # CORN9820-16XX
undefined
Culture tubes, round bottom, reusable, PYREX®
Catalog # CORN9820-16XX

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Ø:
    16 mm
  • Packed:
    576/case
  • Capacity:
    20 ml
  • Height:
    150 mm
  • Seq:
    11
  • Pk:
    576

Specifications

About this item

Made of PYREX® borosilicate glass, rimless.

  • Very good chemical resistance
  • Very good temperature resistance
  • Ends are fire-polished

Culture tubes have walls and bottom of a uniform thickness. All tubes feature a white marking spot, with the exception of 6 and 22 mm tubes.

Tube 5 ml can be used for Kahn tests. Tube 9 ml can be used for Wasserman tests.