Desiccators, with knob top, PYREX®
Catalog # CORN3081-250
Supplier: CORNING SCIENCE PRODUCTS
Specifications
- Nominal size:250
- Type:With lid
- Description:Desiccator
- Seq:02
- Environmentally Preferable:Waste Reducing
- Pk:1
- Usable height:140 mm
- Ø ext.×H:245×357 mm
Specifications
About this item
These PYREX® borosilicate glass desiccators are designed for general analytical work. Material is Borosilicate Glass Code 7740.
- Sturdy knobs make the lids easy to handle
Ordering information: Plate is not included. For a compatible plate, please contact your representative for more information.
Caution: Warning: Do not heat or subject to pressure. Not suitable for vacuum applications.