Pipe cleaner brushes
Cotton, 3 mm, 15000 mm
Catalog # MILMMR51807
Supplier: MILL ROSE
Jump to:
Product Details & Documents
Continuous lengths of cotton pipe cleaner can be cut as needed for cleaning apertures and narrow tubing.
- The galvanized wire base provides a strong flexible core
- For larger bores, a length can be coiled around a finger, tube, or jar for a quick springy brush
Note: For tubes with bottoms, bending the cut end back on itself will help eliminate scratches.
Specifications
- Bristle material:Cotton
- Brush head Ø:3 mm
- Seq:01
- Total length:15000 mm



